Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
- Mfr # 5569
- Zoro # G109199619
product price:
$
3.15
/pk of 10, $0.32/ea
Sold in multiples of 10 pks for
$31.50
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#12
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5569
- Zoro #
- G109199619
- UPC #
- 8236033816
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Tapping
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #12
- Fastener Length
- 1 in
Description
Sheet metal screws are highly versatile. Though they are designed to attach metal to metal, they can also be used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, these screws feature sharp threads that draw materials together and ensure a secure hold.
- • Pre-drilling recommended for installation, drill a hole in the material that matches the diameter of the screw
- • Corrosion resistant finish zinc plating offers moderate protection against rust and corrosion
- • Easy to install design makes it easy to tap into and tighten against material
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.