
Sheet Metal Screw, #12 x 1/2 in, Stainless Steel Pan Head Phillips Drive
Mfr # 6212799
Zoro # G003755362
product price:Â $25.69
/eaKey Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6212799
Zoro #
G003755362
UPC #
8236137316
Country of Origin
China
Dimensions
Screw Size
#12
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
Item
Sheet Metal Screw
Interior/Exterior
Exterior
Description
Features
- 12 x 1/2"Pan head Stainless SteelBoxed/100
- Box of 100
- Dimension: 1.2" H x 2.1" W x 2.2" L
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.