Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head 10 PK

  • Mfr # 56616

  • Zoro # G709281332


product price:  $49.95
/pk 10, $5.00/ea

Key Features

Pan Head
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56616
Zoro #
G709281332
UPC #
8236033557
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Coarse
Item
Sheet Metal Screw
Interior/Exterior
Interior/Exterior
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.