
Sheet Metal Screw, 5/16" x 7 in, Dacrotized Steel Round Head Square Drive
Mfr # GS-0007BRN/47803
Zoro # G807711007
product price:Â $19.45
/eaKey Features
Round Head
Square Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
7 in
Material
Steel
Finish
Dacrotized
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GS-0007BRN/47803
Zoro #
G807711007
UPC #
810468010509
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16"
Fastener Length
7 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Dacrotized
Item
Sheet Metal Screw
Interior/Exterior
Exterior
Description
Replaces old, loose or popped gutter spikes No predrilling, 500 hrs dacrotized coat and low profile head Note, each blister card includes ten screws, ten 5 in plastic ferrules and one 3 square drive bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.