Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head 10 PK

  • Mfr # 5105036

  • Zoro # G309281091


product price:  $61.59
/pk 10, $6.16/ea

Key Features

Flat Head
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Tapping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5105036
Zoro #
G309281091
UPC #
8236033687
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Tapping
Item
Sheet Metal Screw
Interior/Exterior
Interior
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.