
Sheet Metal Screw, #8 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive
Mfr # 823274
Zoro # G706871192
product price:Â $32.29
/eaKey Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood, Fiberglass, Plastic
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
823274
Zoro #
G706871192
UPC #
8236137224
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood, Fiberglass, Plastic
Item
Sheet Metal Screw
Interior/Exterior
Exterior
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.