Zoro Homepage

Sheet Metal Screw, #8 x 2 in, Stainless Steel Flat Head

  • Mfr # 54538

  • Zoro # G209079781


product price: $44.85
/ea

Key Features

Flat Head
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54538
Zoro #
G209079781
UPC #
8236137620
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
Thread Style
Tapping
Item
Sheet Metal Screw
Interior/Exterior
Interior
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products