Shop HILLMAN
See all product information
Sheet Metal Screw, Flat Head Phillips Drive, 100 PK
Mfr # 0823500
Zoro # G316113248
product price:Â $39.99
/pk 100, $0.40/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Fastener Length
2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0823500
Zoro #
G316113248
UPC #
8236137712
Country of Origin
United States
Dimensions
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Item
Sheet Metal Screw
Description
Sheet metal screws, or tapping screws, are highly versatile. Though they are designed to attach metal to metal, they're also used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.