Zoro Homepage

Sheet Metal Screw, Round Head Phillips Drive, 100 PK

  • Mfr # 598375

  • Zoro # G615756054


product price: $34.39
/pk 100, $0.34/ea

Key Features

Phillips Drive
Round Head
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598375
Zoro #
G615756054
UPC #
8236137323
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch
Drive
Phillips
Item
Sheet Metal Screw
Head Type
Round

Description

These sheet metal screws or tapping screws are highly versatile and are used to attached metal wood fiberglass and plastic. The sharp threads draw material together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. Features -Size - 12 x 0.75 in. -Sheet metal screws are designed for joining thin pieces of metal to wood fiberglass or metal primarily through a pre - Drilled -Great for general repair around the house -Material - Sheet metal -Head style - Pan head -100 pack -Dimension - 2.31 x 2.31 x 0.85 in. -Item weight - 0.85 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products