Shop HILLMAN

Sheet Metal Screw, Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 54908

  • Zoro # G315760184


product price:  $54.49
/pk 100, $0.54/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54908
Zoro #
G315760184
UPC #
8236137644
Country of Origin
China

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Item
Sheet Metal Screw

Description

Features -No.10 x 1/2inFlat head Stainless steelSheet metal screwsPhillips Boxed/100 -Box of 100 Specifications - Dimension: 1.2in H x 2.1in W x 2.2in L - Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.