Sheet Metal Screw, Stainless Steel Flat Head Phillips Drive
- Mfr # 649202
- Zoro # G804011971
product price:Â
$
35.95
/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649202
- Zoro #
- G804011971
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Item
- Sheet Metal Screw
Description
Features
- Phillips Flat Head.
- Stainless Steel.
- Sheet Metal Screw.
- 100 Pack.
- Size - No.8 x 1 in.
- Dimension - 2.31 x 2.31 x 0.56 in.
- Item Weight - 0.56 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.