Sheet Metal Screw, Stainless Steel Flat Head Phillips Drive

  • Mfr # 649277

  • Zoro # G615799594


product price:  $25.99
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649277
Zoro #
G615799594
UPC #
8236137682
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Item
Sheet Metal Screw

Description

Features -Phillips flat head. -Material - Stainless steel. -Sheet metal screw. -Size - 10 x 1.25 in. -Pack - 100. -Dimension - 2.93 x 2.93 x 0.88 in. -Item weight - 0.88 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.