Sheet Metal Screw, Truss Head Phillips Drive, 100 PK
- Mfr # 82203
- Zoro # G816113168
product price:Â
$
10.89
/pk of 100, $0.11/ea
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82203
- Zoro #
- G816113168
- UPC #
- 8236058178
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Item
- Sheet Metal Screw
Dimensions
- Fastener Length
- 3/4 in
Description
These self-piercing screws feature a washer-like head design to help provide great holding power and stability. There is no pre-drilling required, making these easy to use. Ideally, they are used for thin metal, such as sheet metal and duct work. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.