This item is Discontinued.

Hillman Sheet Metal Screws, #10 x 3 inch, Stainless Steel Oval Head 50 PK 59627

Sheet Metal Screws, #10 x 3 inch, Stainless Steel Oval Head 50 PK (Discontinued)

  • Mfr # 59627
  • Zoro # G909521337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59627
Zoro #
G909521337
UPC #
8236138122
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3 inch

Details

Head Type
Oval
Material
Stainless Steel
Materials for Use With
Wood, Fiberglass, Metal and Plastic
Thread Style
Coarse
Item
Sheet Metal Screws
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.