Shop HILLMAN
See all product information
Create Account
Sign Stake 36 in. H X 1/2 in. W, PK12
- Mfr # 843414
- Zoro # G109760734
product price:
$
3.99
/pk of 12, $0.33/ea
Sold in multiples of 12 pks for
$47.88
Key Features
Material
Wood
Features
Made With An Attractive Light Basswood; Designed To Mount Sign So It Can Be Seen And Read Easily From Street Or Sidewalk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 843414
- Zoro #
- G109760734
- UPC #
- 8236965971
- Country of Origin
- United States
Details
- Item
- Sign Stake
- Material
- Wood
- Features
- Made With An Attractive Light Basswood; Designed To Mount Sign So It Can Be Seen And Read Easily From Street Or Sidewalk
Description
Durable and traditional, this sturdy wood stake is perfect for signs. An adhesive strip on one side makes adhering signs a breeze. Just peel off the protective backing and stick the sign to the adhesive area. This stake is versatile and simple to use.
- • Primary use - designed to mount sign so it can be seen and read easily from street or sidewalk
- • To install - place stake in desired location and hammer stake at least 4 in. below surface level to secure in place (do this before attaching sign)
- • Adhesive strip - peel covering from adhesive strip and attach sign at desired height, pushing firmly to apply adhesive
- • Wood construction - made with an attractive light basswood
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.