Hand Transplanter, Stainless Steel, Measurement Scale, Ergonomic Gel Grip
- Mfr # 2445100
- Zoro # G723309937
product price:Â
$
9.15
/ea
Key Features
Application
Planting seeds and transplanting seedlings into planters or small beds
Material
Steel/Poly/TPE
Blade Width
2.5 in
Handle Material
Poly/TPE
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2445100
- Zoro #
- G723309937
- UPC #
- 049206132481
- Country of Origin
- China
Dimensions
- Blade Width
- 2.5 in
- Depth
- 2 in
- Overall Height
- 13.5 in
- Handle Length
- 5.3 in
- Width
- 2.5 in
Details
- Application
- Planting seeds and transplanting seedlings into planters or small beds
- Material
- Steel/Poly/TPE
- Handle Material
- Poly/TPE
- Blade Material
- Steel
- Item
- Hand Transplanter
- Includes
- Hand Transplanter
- Handle Type
- Ergonomic
Description
With an ergonomic handle design that includes a soft gel grip insert that cushions the hand, AMES Ergo Gel Grip hand tools are built with your comfort in mind. Featuring a stainless steel blade, this hand transplanter is great for gardening in raised beds and container gardens. Used for planting seeds and transplanting seedlings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.