Shop HILLMAN
See all product information
Create Account
Silver Small Self-Leveling Hanger 1 lb 6 pk
- Mfr # 121140
- Zoro # G209200789
product price:
$
1.99
/pk of 10, $0.20/ea
Sold in multiples of 10 pks for
$19.90
Key Features
Material
Steel
Item Type
Sawtooth
Features
Simply, place hanger on back of wooden frame and gently hammer; Steel; Zinc plated; Hardware included
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121140
- Zoro #
- G209200789
- UPC #
- 8236181449
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Steel
- Item Type
- Sawtooth
- Features
- Simply, place hanger on back of wooden frame and gently hammer; Steel; Zinc plated; Hardware included
- Finish
- Zinc
Description
OOK Self-Leveling Sawtooth Hanger is designed for easy installation. This Zinc plated hanger is available in small, and large sizes to fit your picture hanging needs. This self-leveling hanger is easy to use. Simply, place hanger on back of wooden frame and gently hammer. *
- • Easy to use
- • Pack of 3
- • Designed for easy installation
- • Zinc plated
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.