WallBiter Brass-Plated Silver Light Duty Picture Hook Kit 30 lb 5 pk
- Mfr # 122395
- Zoro # G509200786
product price:
$
10.49
/pk of 5, $2.10/ea
Sold in multiples of 5 pks for
$52.45
Key Features
Features
Picture hanging kits are great for hanging a gallery or several pictures of varying sizes; Re-sealable plastic case can be stored conveniently hanging or on a shelf
Finish
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122395
- Zoro #
- G509200786
- UPC #
- 8236800074
- Country of Origin
- Canada
Details
- Features
- Picture hanging kits are great for hanging a gallery or several pictures of varying sizes; Re-sealable plastic case can be stored conveniently hanging or on a shelf
- Finish
- Metal
Description
Hillman Wall Biters provide a strong durable hold when hanging your pictures, Available in small (30lbs), medium (45lbs), and large (60lbs) sizes to ensure weight ratings meet your hanging needs. Also available in white, brass finishes. Please read back of package when hanging in drywall vs. wood, weight rating will change. *
- • Easy Installation
- • No pre-drilling required
- • Check weight ratings on package before installing
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.