Zoro Homepage

Slotted Round Machine Screw, 10 PK

  • Mfr # 7737

  • Zoro # G409200923


product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 10 for $29.90

Key Features

Round Head
Slotted Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7737
Zoro #
G409200923
UPC #
8236037845
Country of Origin
Taiwan, Province of China

Details

Head Type
Round
Drive
Slotted
Item
Machine Screw

Description

Round-head stove bolts are used to fasten metal parts together that are going into a tapped hole, or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening, and to protect the screw and fastened material. 1/4"-20 coarse thread x 3" length. *


  • • 1/4 inch-20 x 3 inch Machine screw
  • • Slotted round head
  • • Zinc plated
  • • Comes with Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.