
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300315
Zoro #
G7777293
UPC #
8236090802
Country of Origin
United States
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Package Type
C-Pak
Style
Split
Description
Engineered to provide more uniform load distribution split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern split lock washers are used to prevent nuts and bolts from coming loose. These grade 8 fasteners contain split ends that help lock into the mating material thus providing a locking feature when tightened beneath a nut. The yellow dichromate zinc-plating provides moderate corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.