
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
370066
Zoro #
G3251706
UPC #
8236106770
Country of Origin
China
Dimensions
Head Dia.
1/4"
Anchor Length (In.)
3"
Details
Material
Steel
Head Type
Round
Drive Type
Slotted
Finish
Zinc
Thread Type
USS Coarse
Point Type
Blunt
Package Type
C-Pak
Primary Color
Silver
Description
Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area increasing the weight that can be secured compared to a regular bolt. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.