Zoro Homepage

Toggle Bolt, 6 PK

  • Mfr # 5102

  • Zoro # G309204564


product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 6 for $18.90

Key Features

Compatible Material
Drywall; Hollow Block
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102
Zoro #
G309204564
UPC #
8236032536
Country of Origin
United States

Details

Item
Toggle Bolt
Compatible Material
Drywall; Hollow Block
Head Type
Pan

Description

Pop toggles work with various diameter sheet metal screws. They are ideal for anchoring into hollow base materials such as drywall, plaster and tile. The anchor is corrosion resistant, and is recommended to be installed in a pre-drilled hole.


  • • With pan head combo sheet metal screw and pin pop
  • • Ideal for static applications requiring light to medium load performance
  • • Parts require a pilot hole in material for effective installation
  • • Used on drywall, plaster and tile
  • • Holds up to 40 lbs. for drywall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.