Shop HILLMAN
See all product information
Create Account
Traditional Key Automotive Key Blank B-89 Double For GM
- Mfr # 83464
- Zoro # G909200263
product price:
$
1.75
/pk of 10, $0.18/ea
Sold in multiples of 10 pks for
$17.50
Key Features
Keyway Type
Automotive
Material
Brass
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83464
- Zoro #
- G909200263
- UPC #
- 8236474084
- Country of Origin
- United States
Details
- Keyway Type
- Automotive
- Material
- Brass
- Item
- Key Blank
- Color
- Silver
Description
Flair-It Ecopoly polysulfone insert PEX fittings are constructed of durable Accudel Polysulfone (PSU). PSU is a cost effective alternative to brass. These fittings meet the requirements of ASTM F 2159, NSF and are compatible with copper crimp rings, and stainless steel rings.
- • Key is made of brass and coated with a tough nickel finish, crafted to be resistant to chipping and scuffing
- • Wide head allows for easy gripping between thumb and fingers, offering a textured surface to reduce slippage during use
- • Compatible with most cutting machines
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.