
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48635
Zoro #
G3687690
UPC #
38902072542
Country of Origin
China
Dimensions
Diameter
#8
Details
Head Type
Trim
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inches
Thread Type
Bore-Fast
Package Type
5lb Plastic
Primary Color
Bronze
Point Type
Sharp
Description
Power Pro premium wood screws are designed to provide simple solutions for your interior wood projects. These screws are made of zinc and yellow dichromate with a no-strip star drive countersinking blades and no split twist shank for a more controlled drive. No pre-drill is required. Packaging also stacks neatly for easy storage and organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.