This item is Discontinued.

Hillman Trim Scrw Star#8X2-1/2" 48641

Trim Scrw Star#8X2-1/2" (Discontinued)

  • Mfr # 48641
  • Zoro # G3683770
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48641
Zoro #
G3683770
UPC #
38902072696
Country of Origin
China

Dimensions

Diameter
#8

Details

Head Type
Trim
Material
Steel
Finish
Stainless Steel
System of Measurement
Inches
Thread Type
Bore-Fast
Primary Color
Silver
Point Type
Sharp
Package Type
1lb Chipboard

Description

Power Pro Premium Exterior Trim Screws with star drive are ideal for composite decking wood decking and exterior trim. The Star Drive technology featured on these screws virtually eliminates camout for a smooth effortless drive every time. The fastener coating is guaranteed against rust and corrosion within 5 miles of coastal water. Power Pro Premium Exterior Trim Screws include a limited lifetime guarantee against rust and corrosion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.