
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
370525
Zoro #
G3697807
UPC #
8236107920
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/16" x 1"
Length
1"
Dia.
3/16"
Details
Material
Steel
Finish
White
Head Type
Truss
Color
White
Package Type
C-Pak
Description
A Truss Head Anchor is a fastening system that consist of two parts. It is installed by inserting the nylon shank into a pre-drilled hole and hammering the head of the nail until it meets the head of the anchor body. Driving the nail expands the split ends and allows the ribs to grip the wall of the hole. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.