This item is Discontinued.

Hillman Fender Washer, Fits  1/4 inStainless Steel, Plain Finish 0830610

Fender Washer, Fits 1/4 inStainless Steel, Plain Finish (Discontinued)

  • Mfr # 0830610
  • Zoro # G1929940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0830610
Zoro #
G1929940
UPC #
8236220858
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1/4 in
Washer Inside Dia.
1/4 in

Details

Item
Fender Washer
System of Measurement
Inch
Fastener Finish
Plain
Washer Basic Material
Stainless Steel

Description

A fender washer is a flat washer with a thinner body and an increased outer diameter. They are chosen when a large outer diameter is required for an increased bearing surface and surface load reduction. Designed for auto body repair fender washers are commonly used in sheet metal work plumbing and electrical applications where a large washer diameter is needed. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.