Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 25 PK

  • Mfr # 5305388

  • Zoro # G809281171


product price:  $52.39
/pk 25, $2.10/ea

Key Features

Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5305388
Zoro #
G809281171
UPC #
8236433425
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
3-3/4"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.