Shop HILLMAN
See all product information
Create Account
Wood Screw, #10, 1-1/2 in, Flat Head Torx Drive
- Mfr # 116798
- Zoro # G806871177
product price:Â
$
11.69
/ea
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
1-1/2 in
Material
Steel
Finish
Epoxy Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116798
- Zoro #
- G806871177
- UPC #
- 38902133250
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Epoxy Coated
- Item
- Wood Screw
- Thread Type
- Serrated Hi-lo
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.