Zoro Homepage

Wood Screw, #10, 1-1/2 in, Round Head External Hex Drive

  • Mfr # 117511

  • Zoro # G606871087


product price: $32.65
/ea

Key Features

Round Head
External Hex Drive
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Powder Coat
Thread Type
USS Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117511
Zoro #
G606871087
UPC #
637678101861
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
External Hex
Material
Steel
Finish
Powder Coat
Item
Wood Screw
Thread Type
USS Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.