Shop HILLMAN
See all product information
Create Account
Wood Screw, #10, 1 1/2 inch, Zinc Plated Steel Flat Head Phillips Drive, 5 PK
- Mfr # 5303896
- Zoro # G009281407
product price:Â
$
49.99
/pk of 5, $10.00/ea
Key Features
Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
1 1/2 inch
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5303896
- Zoro #
- G009281407
- UPC #
- 8236046342
- Country of Origin
- China
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Coarse
- Item
- Wood Screw
- Application
- Indoor and Outdoor
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 1/2 inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.