Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #10, 2-1/2 in, Plain Stainless Steel Torx Drive

  • Mfr # 196742

  • Zoro # G203911391


product price: $60.85
/ea

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
2-1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196742
Zoro #
G203911391
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Finish
Plain
Item
Wood Screw

Description

Features
  • Size - 10 x 2.5 in.
  • Star Drive Stainless Steel Outdoor Wood Screws.
  • Dimension - 1.78 x 3.15 x 4.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.