Zoro Homepage

Wood Screw, #10, 2-3/4 in, Flat Head Torx Drive

  • Mfr # 116846

  • Zoro # G206871074


product price: $20.35
/ea

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
2-3/4 in
Material
Steel
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116846
Zoro #
G206871074
UPC #
38902133649
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw
Thread Type
Serrated Hi-lo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.