Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 42484
Zoro # G406871874
product price: $15.49
/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Material
Steel
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42484
Zoro #
G406871874
UPC #
38902072252
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.