Wood Screw, #10, 3 in, Flat Head Torx Drive, 5 PK
Mfr # 116804
Zoro # G706871093
product price: $24.59
/pk 5, $4.92/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3 in
Material
Steel
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
116804
Zoro #
G706871093
UPC #
38902133311
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw
Thread Type
Serrated Hi-lo
Description
15Pk10X2.5 Fh Ext Screw, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.