Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #10, 4 inch, Epoxy Coated Steel Flat Head

  • Mfr # 48615

  • Zoro # G410447157


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Flat Head
Screw Size
#10
Fastener Length
4 inch
Material
Steel
Finish
Epoxy Coated
Thread Style
Cross-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48615
Zoro #
G410447157
UPC #
38902071644
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
4 inch

Details

Head Type
Flat
Material
Steel
Finish
Epoxy Coated
Thread Style
Cross-cut
Item
Wood Screw
Includes
Driver Bit Included
Application
Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.