Wood Screw, #12, 1 1/2 inch, Zinc Plated Steel Flat Head Phillips Drive, 10 PK

  • Mfr # 56375

  • Zoro # G209281382


product price:  $55.89
/pk 10, $5.59/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#12
Fastener Length
1 1/2 inch
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56375
Zoro #
G209281382
UPC #
8236034547
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1 1/2 inch

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.