Zoro Homepage

Wood Screw, #12, 1 inch, Brass Flat Head

  • Mfr # 78561

  • Zoro # G009066295


product price: $59.89
/ea

Key Features

Flat Head
Material
Brass
Thread Style
Coarse
Application
Indoor and Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78561
Zoro #
G009066295
UPC #
8236117486
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1 inch

Details

Head Type
Flat
Material
Brass
Thread Style
Coarse
Item
Wood Screw
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.