
Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
Mfr # 5843
Zoro # G609200945
product price: $2.75
/pk 10, $0.28/ea
Sold in multiples of 10 for $27.50
Key Features
Flat Head
Phillips Drive
Screw Size
#12
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5843
Zoro #
G609200945
UPC #
8236034578
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
3 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Description
Zinc Wood Screws are designed to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join, while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation. Common applications include cabinet, playset or framing assemblies.
- • Ideal for wood projects, use for any wood projects around your home such as cabinet, patio or framing assemblies
- • Tapered thread design, screws are tapered along the threading in order to optimize holding power
- • Sits flush with material, flat head and smooth portion of shank allow for flush placement against the surface
- • Pre-drilling recommended, for installation, drill a hole in the material that matches the diameter of the screw
- • Corrosion-resistant finish, zinc plating offers moderate protection against rust and corrosion
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.