Zoro Homepage

Wood Screw, 1/4", 1-1/2 in, Plain Steel Hex Head External Hex Drive

  • Mfr # 832004

  • Zoro # G004088919


product price: $31.89
/ea

Key Features

Hex Head
External Hex Drive
System of Measurement
Inches
Screw Size
1/4"
Fastener Length
1-1/2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832004
Zoro #
G004088919
UPC #
-
Country of Origin
China

Dimensions

Screw Size
1/4"
Fastener Length
1-1/2 in
Head Dia.
1/4"

Details

System of Measurement
Inches
Head Type
Hex
Drive
External Hex
Material
Steel
Finish
Plain
Item
Wood Screw
Primary Color
Silver
Package Type
C-Pak
Thread Type
USS Coarse

Description

Features
  • Type - XL-PHP Cabinet Mounting Screws
  • 35 pieces per package.
  • Size - 8 x 2-1/8 in.
  • Pack of 5
  • Dimension - 1.44 x 2.69 x 4.88 in.
  • Item Weight - 0.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.