
Wood Screw, #14, 1 1/4 inch, Zinc Plated Steel Flat Head Phillips Drive
Mfr # 77068
Zoro # G509136368
product price:Â $31.49
/eaKey Features
Flat Head
Phillips Drive
Screw Size
#14
Fastener Length
1 1/4 inch
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77068
Zoro #
G509136368
UPC #
8236045536
Country of Origin
China
Dimensions
Screw Size
#14
Fastener Length
1 1/4 inch
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Application
Indoor and Outdoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.