Wood Screw, #14, 2 inch, Zinc Plated Steel Flat Head Phillips Drive, 10 PK

  • Mfr # 5103114

  • Zoro # G909281408


product price:  $34.59
/pk 10, $3.46/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#14
Fastener Length
2 inch
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5103114
Zoro #
G909281408
UPC #
8236034592
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
2 inch

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.