Zoro Homepage

Wood Screw, #14, 6 in

  • Mfr # LTS-147650/47813

  • Zoro # G607686024


product price: $34.19
/ea

Key Features

System of Measurement
Inch
Screw Size
#14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS-147650/47813
Zoro #
G607686024
UPC #
810468010622
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
6 in

Details

System of Measurement
Inch
Item
Wood Screw

Description

Requires no predrilling Heat treated steel Easy to remove when needed Safer than using spikes or rebar Installs with good rechargeable drill use 14 volts or larger Used for landscape timbers, fencing, log homes, headerboards, pole barn construction and retaining walls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.