Wood Screw, 1/4 in, 10 in, Ceramic Coated Steel Round Head External Hex Drive
Mfr # 47807
Zoro # G306871530
product price:Â $27.69
/eaKey Features
Round Head
External Hex Drive
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
10 in
Material
Steel
Finish
Ceramic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47807
Zoro #
G306871530
UPC #
8236696141
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
10 in
Details
System of Measurement
Inch
Head Type
Round
Drive
External Hex
Material
Steel
Finish
Ceramic Coated
Item
Wood Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.