Wood Screw, 1/4 in, 4-1/2 in, Ceramic Coated Steel Wafer Head Torx Drive

  • Mfr # 48105

  • Zoro # G306871554


product price:  $22.65
/ea

Key Features

Wafer Head
Torx Drive
System of Measurement
Inch
Screw Size
1/4 in
Material
Steel
Finish
Ceramic Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48105
Zoro #
G306871554
UPC #
8236964417
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Fastener Length
4-1/2 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Torx
Material
Steel
Finish
Ceramic Coated
Item
Wood Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.