Wood Screw, 1/4 in, 4 in, Flat Head Torx Drive, 5 PK
Mfr # 116816
Zoro # G506871125
product price: $30.79
/pk 5, $6.16/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
1/4 in
Material
Steel
Finish
Epoxy Coated
Thread Type
Serrated Hi-lo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116816
Zoro #
G506871125
UPC #
38902133380
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw
Thread Type
Serrated Hi-lo
Description
15Pk 10X3 Fh Ext Screw, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.