
Wood Screw, 1/4 in, Plain Steel
Mfr # LTS-147810/47806
Zoro # G507686025
product price: $16.25
/eaKey Features
System of Measurement
Inch
Screw Size
1/4 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTS-147810/47806
Zoro #
G507686025
UPC #
810468010561
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Details
System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Wood Screw
Description
Requires no predrilling Heat treated steel Easy to remove when needed Safer than using spikes or rebar Installs with good rechargeable drill, use 14 V or larger Used for landscape timbers, fencing, log homes, header boards, pole barn construction and retaining walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.