Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, 1/4", Zinc Plated Steel

  • Mfr # 5265699

  • Zoro # G310447158


product price: $42.42
/ea

Key Features

System of Measurement
SAE
Screw Size
1/4"
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5265699
Zoro #
G310447158
UPC #
8236073478
Country of Origin
China

Dimensions

Screw Size
1/4"

Details

System of Measurement
SAE
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.