Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #2, 1/2 in, Galvanized Steel Flat Head 5 PK

  • Mfr # 122724

  • Zoro # G309235155


product price: $6.85
/pk 5, $1.37/ea
Sold in multiples of 5 for $34.25

Key Features

Flat Head
Screw Size
#2
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122724
Zoro #
G309235155
UPC #
38902022172
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#2
Fastener Length
1/2 in

Details

Head Type
Flat
Material
Steel
Finish
Galvanized
Item
Wood Screw

Description

Bright Wood Joiners are spiked steels connectors that hold two pieces of wood together side-by-side.


  • • GREAT FOR WOOD ASSEMBLIES AND REPAIRS: Creates strong joints in furniture & screen repair
  • • SHARP PRONGED DESIGN: Draws the joint firmly together without cutting or splitting wood
  • • EASY TO INSTALL: Gently tap into place with a hammer; use additional joiners for strength
  • • STRONG, STURDY, RELIABLE: Made of high-quality steel
  • • BRIGHT FINISH: Use for interior applications only
  • • USE RECOMMENDATIONS: Do not use with treated lumber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.