Zoro Homepage

Wood Screw, 3/8 in, Galvanized Steel Flat Head 5 PK

  • Mfr # 122728

  • Zoro # G709235151


product price: $8.35
/pk 5, $1.67/ea
Sold in multiples of 5 for $41.75

Key Features

Flat Head
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122728
Zoro #
G709235151
UPC #
38902022158
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/8 in

Details

Head Type
Flat
Material
Steel
Finish
Galvanized
Item
Wood Screw

Description

Bright Wood Joiners are spiked steels connectors that hold two pieces of wood together side-by-side.


  • • GREAT FOR WOOD ASSEMBLIES AND REPAIRS: Creates strong joints in furniture & screen repair
  • • SHARP PRONGED DESIGN: Draws the joint firmly together without cutting or splitting wood
  • • EASY TO INSTALL: Gently tap into place with a hammer; use additional joiners for strength
  • • STRONG, STURDY, RELIABLE: Made of high-quality steel
  • • BRIGHT FINISH: Use for interior applications only
  • • USE RECOMMENDATIONS: Do not use with treated lumber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.